Motion
RNA4928
Needle Roller Bearing - 160 mm Bore, 190 mm OD, 50 mm Width, Open
MI ITEM #00128367
MFR #RNA4928
Price$1,262.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 160 mm Bore, 190 mm OD, 50 mm Width, Open
MI ITEM #00128367
MFR #RNA4928

Mfr description
RNA4928-XL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,262.80/each

Specifications

Dimensions

  • Bore Diameter  
    160 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    6.20 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA4928 Machined Type Needle Roller Bearing features a 160 mm bore diameter, 190 mm outside diameter, 50 mm overall width, and an open closure design, making it suitable for large gear drives.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    3000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    47000 lbf
  • Radial Static Load Capacity
    112000 lbf
  • Roller Type
    Radial Roller
  • Series
    RNA
  • Standards Met
    DIN 617/ISO 1206
  • UPC_NO
    4047643205290

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)