Motion
RNA6901
Needle Roller Bearing - 16 mm Bore, 24 mm OD, 22 mm Width, Open
Mi Item #00128371
MFR #RNA6901
Price$43.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 16 mm Bore, 24 mm OD, 22 mm Width, Open
Mi Item #00128371
MFR #RNA6901

Mfr description
RNA6901-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.66/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Outside Diameter  
    24 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    22000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3600 lbf
  • Radial Static Load Capacity
    4850 lbf
  • Roller Type
    Radial Roller
  • Series
    RNA
  • UPC_NO
    4012802732924
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)