Overview
Mfr description
RNA6901 SUPPORT ROLLER
Specifications
- Needle Bearing TypeMachined Bearing with No Inner Ring
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Bearing MaterialHigh Carbon Chrome Steel
- Radial Dynamic Load Capacity3450 lbf
- Operating Temperature Range-40 to 250 °F
- Cage MaterialSteel
- Radial Static Load Capacity4500 lbf
- Max Rpm23000 rpm
- Fillet Radius0.0118 in, 0.300 mm
- Precision RatingISO Class 0
- Manufacturer Upc Number4547359172881
- UPC_NO4547359172881
- Country of OriginJP
- Weight0.079 lb
- Harmonization Code8482.40.0000
- Roller TypeNeedle
- Product TypeNeedle Roller Bearings
- Long DescriptionThe RNA6901 Machined Type Needle Roller Bearing features a 16 mm bore diameter, 24 mm outside diameter, 22 mm overall width, and an open closure design, making it suitable for compact rotating equipment.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data