Motion
RNA6902A
Needle Roller Bearing - 20 mm Bore, 28 mm OD, 23 mm Width, Open
MI ITEM #00128380
MFR #RNA6902A
List Price$56.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 28 mm OD, 23 mm Width, Open
MI ITEM #00128380
MFR #RNA6902A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.46/each for your price

Overview

Mfr description
RNA 6902 A BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    4140 lbf
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Static Load Capacity
    6050 lbf
  • Max Rpm
    22000 rpm
  • Flanges
    With Flanges
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790214226
  • Weight
    0.10 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA6902A Needle Roller Bearing features a 20 mm bore diameter, 28 mm outside diameter, 23 mm overall width, open closure type, and a weight of 0.10 lbs, making it suitable for compact assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text