Motion
RNA6903
Needle Roller Bearing - 22 mm Bore, 30 mm OD, 23 mm Width, Open
MI ITEM #00128384
MFR #RNA6903
Your Price$58.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 22 mm Bore, 30 mm OD, 23 mm Width, Open
MI ITEM #00128384
MFR #RNA6903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$58.10/each(List $71.03)

Overview

Mfr description
RNA6903-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    4200 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    6500 lbf
  • Max Rpm
    19000 rpm
  • Flanges
    With Flanges
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802272680
  • Weight
    0.11 lbs
  • Roller Type
    Radial Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA6903 Machined Type Needle Roller Bearing features a 22 mm bore diameter, 30 mm outside diameter, 23 mm overall width, and an open closure design, making it suitable for precision mechanical applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text