Motion
RNA 6903

SKF
RNA 6903

Needle Roller Bearing - 22 mm Bore, 30 mm OD, 23 mm Width, Open
MI ITEM #00128385
MFR #RNA 6903
Price$106.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 6903

Needle Roller Bearing - 22 mm Bore, 30 mm OD, 23 mm Width, Open
MI ITEM #00128385
MFR #RNA 6903

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106.99/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA 6903 Needle Roller Bearing features a 22 mm bore diameter, 30 mm outside diameter, 23 mm overall width, open closure type, and a weight of 0.11 lbs, making it suitable for compact assemblies.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577015198
  • Max Rpm
    20000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    Two
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    18.7 kN
  • Radial Static Load Capacity
    30.5 kN
  • Series
    RNA 69
  • UPC_NO
    7316577015198

Overview

Mfr description
RNA 6903 SUPPORT ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text