Motion
RNA6904
Needle Roller Bearing - 25 mm Bore, 37 mm OD, 30 mm Width, Open
Mi Item #00128389
MFR #RNA6904
Price$108.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 37 mm OD, 30 mm Width, Open
Mi Item #00128389
MFR #RNA6904

Mfr description
RNA6904-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.03/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.26 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA6904 Machined Type Needle Roller Bearing features a 25 mm bore diameter, 37 mm outside diameter, 30 mm overall width, and an open closure design, making it suitable for power transmission systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    16000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    8100 lbf
  • Radial Static Load Capacity
    11500 lbf
  • Roller Type
    Radial Roller
  • Series
    RNA
  • UPC_NO
    4012802209754
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)