Motion
RNA 6905

SKF
RNA 6905

Needle Roller Bearing - 30 mm Bore, 42 mm OD, 30 mm Width, Open
Mi Item #00128395
MFR #RNA 6905
Price$192.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 6905

Needle Roller Bearing - 30 mm Bore, 42 mm OD, 30 mm Width, Open
Mi Item #00128395
MFR #RNA 6905

Mfr description
RNA 6905 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$192.68/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.27 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA 6905 Needle Roller Bearing features a 30 mm bore diameter, 42 mm outside diameter, 30 mm overall width, open closure type, and a weight of 0.27 lbs, making it suitable for machinery systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577015211
  • Max Rpm
    15000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    Two
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    38 kN
  • Radial Static Load Capacity
    62 kN
  • Series
    RNA 69
  • UPC_NO
    7316577015211
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)