Motion
RNA6907-ZW
Needle Roller Bearing - 42 mm Bore, 55 mm OD, 36 mm Width, Open
MI ITEM #00128405
MFR #RNA6907-ZW
Price$165.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 42 mm Bore, 55 mm OD, 36 mm Width, Open
MI ITEM #00128405
MFR #RNA6907-ZW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$165.79/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    0.51 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA6907-ZW Needle Roller Bearing features a 42 mm bore diameter, 55 mm outside diameter, 36 mm overall width, open closure type, and a weight of 0.51 lbs, making it ideal for industrial systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    10000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    10800 lbf
  • Radial Static Load Capacity
    19300 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802299403

Overview

Mfr description
RNA6907-ZW-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text