Motion
RNA 6907

SKF
RNA 6907

Needle Roller Bearing - 42 mm Bore, 55 mm OD, 36 mm Width, Open
Mi Item #00128406
MFR #RNA 6907
Price$287.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 6907

Needle Roller Bearing - 42 mm Bore, 55 mm OD, 36 mm Width, Open
Mi Item #00128406
MFR #RNA 6907

Mfr description
RNA 6907 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$287.62/each

Specifications

Dimensions

  • Bore Diameter  
    42 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    36 mm
  • Precision Rating
    Not Rated
  • Weight
    0.45 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA 6907 Needle Roller Bearing features a 42 mm bore diameter, 55 mm outside diameter, 36 mm overall width, open closure type, and a weight of 0.45 lbs, making it ideal for industrial equipment.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577117243
  • Max Rpm
    11000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    Two
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    48.4 kN
  • Radial Static Load Capacity
    93 kN
  • Series
    RNA 69
  • UPC_NO
    7316577117243
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)