Motion
RNA 6909

SKF
RNA 6909

Needle Roller Bearing - 52 mm Bore, 68 mm OD, 40 mm Width, Open
Mi Item #00128418
MFR #RNA 6909
Price$362.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 6909

Needle Roller Bearing - 52 mm Bore, 68 mm OD, 40 mm Width, Open
Mi Item #00128418
MFR #RNA 6909

Mfr description
RNA 6909 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.39/each

Specifications

Dimensions

  • Bore Diameter  
    52 mm
  • Outside Diameter  
    68 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    0.79 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA 6909 Needle Roller Bearing features a 52 mm bore diameter, 68 mm outside diameter, 40 mm overall width, open closure type, and a weight of 0.79 lbs, making it ideal for industrial drivetrain systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577117250
  • Max Rpm
    8500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    Two
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    70.4 kN
  • Radial Static Load Capacity
    137 kN
  • Series
    RNA 69
  • UPC_NO
    7316577117250
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)