Motion
RNA 6910

SKF
RNA 6910

Needle Roller Bearing - 58 mm Bore, 72 mm OD, 40 mm Width, Open
Mi Item #00128423
MFR #RNA 6910
Price$334.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 6910

Needle Roller Bearing - 58 mm Bore, 72 mm OD, 40 mm Width, Open
Mi Item #00128423
MFR #RNA 6910

Mfr description
RNA 6910 SUPPORT ROLLER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$334.74/each

Specifications

Dimensions

  • Bore Diameter  
    58 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    40 mm
  • Precision Rating
    Not Rated
  • Weight
    0.73 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA 6910 Needle Roller Bearing features a 58 mm bore diameter, 72 mm outside diameter, 40 mm overall width, open closure type, and a weight of 0.73 lbs, making it suitable for transmission systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577015235
  • Max Rpm
    8000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    Two
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    73.7 kN
  • Radial Static Load Capacity
    150 kN
  • Series
    RNA 69
  • UPC_NO
    7316577015235
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)