Motion
RNA6911-ZW
Needle Roller Bearing - 63 mm Bore, 80 mm OD, 45 mm Width, Open
MI ITEM #00128427
MFR #RNA6911-ZW
Price$370.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 63 mm Bore, 80 mm OD, 45 mm Width, Open
MI ITEM #00128427
MFR #RNA6911-ZW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$370.34/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    45 mm
  • Precision Rating
    Not Rated
  • Weight
    1.24 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA6911-ZW Needle Roller Bearing features a 63 mm bore diameter, 80 mm outside diameter, 45 mm overall width, open closure type, and a weight of 1.24 lbs, making it ideal for heavy-duty systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    7000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    20200 lbf
  • Radial Static Load Capacity
    39500 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • UPC_NO
    4012802273588

Overview

Mfr description
RNA6911-ZW-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text