Motion
RNA 6911

SKF
RNA 6911

Needle Roller Bearing - 63 mm Bore, 80 mm OD, 45 mm Width, Open
Mi Item #00128428
MFR #RNA 6911
Price$480.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 6911

Needle Roller Bearing - 63 mm Bore, 80 mm OD, 45 mm Width, Open
Mi Item #00128428
MFR #RNA 6911

Mfr description
RNA 6911 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$480.93/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    45 mm
  • Precision Rating
    Not Rated
  • Weight
    1.14 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA 6911 Needle Roller Bearing features a 63 mm bore diameter, 80 mm outside diameter, 45 mm overall width, open closure type, and a weight of 1.14 lbs, making it suitable for heavy-duty industrial applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577117274
  • Max Rpm
    7000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    Two
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    89.7 kN
  • Radial Static Load Capacity
    190 kN
  • Series
    RNA 69
  • UPC_NO
    7316577117274
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)