Motion
RNA6912-ZW
Needle Roller Bearing - 68 mm Bore, 85 mm OD, 45 mm Width, Open
Mi Item #00128432
MFR #RNA6912-ZW
Price$344.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 68 mm Bore, 85 mm OD, 45 mm Width, Open
Mi Item #00128432
MFR #RNA6912-ZW

Mfr description
RNA6912-ZW-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$344.34/each

Specifications

Dimensions

  • Bore Diameter  
    68 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    45 mm
  • Precision Rating
    Not Rated
  • Weight
    1.29 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA6912-ZW Needle Roller Bearing features a 68 mm bore diameter, 85 mm outside diameter, 45 mm overall width, open closure type, and a weight of 1.29 lbs, making it ideal for demanding applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    6500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    21100 lbf
  • Radial Static Load Capacity
    43000 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • UPC_NO
    4012802331882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)