Motion
RNA 6912

SKF
RNA 6912

Needle Roller Bearing - 68 mm Bore, 85 mm OD, 45 mm Width
Mi Item #00128433
MFR #RNA 6912
Price$207.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 6912

Needle Roller Bearing - 68 mm Bore, 85 mm OD, 45 mm Width
Mi Item #00128433
MFR #RNA 6912

Mfr description
RNA 6912 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.15/each

Specifications

Dimensions

  • Bore Diameter  
    68 mm
  • Outside Diameter  
    85 mm
  • Overall Width  
    45 mm
  • Weight
    1.16 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Dynamic Load Capacity
    24279 lbf
  • Finish Coating
    Uncoated
  • Long Description
    The RNA 6912 Needle Roller Bearing features a 68 mm bore diameter, 85 mm outside diameter, 45 mm overall width, and weighs 1.16 lbs, making it ideal for gear drives and industrial transmission systems.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    6700 rpm
  • Number Of Rows
    2
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    24279 lbf
  • Radial Static Load Capacity
    45861 lbf
  • Series
    RNA
  • Static Load Capacity
    45861 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)