Motion
RNA6913A
Needle Roller Bearing - 72 mm Bore, 90 mm OD, 45 mm Width, Open
MI ITEM #00128439
MFR #RNA6913A
Your Price$347.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 72 mm Bore, 90 mm OD, 45 mm Width, Open
MI ITEM #00128439
MFR #RNA6913A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$347.51/each(List $399.63)

Overview

Mfr description
RNA 6913 A BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    24100 lbf
  • Radial Static Load Capacity
    47900 lbf
  • Max Rpm
    5900 rpm
  • Flanges
    With Flanges
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790193224
  • Weight
    1.44 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA6913A Needle Roller Bearing features a 72 mm bore diameter, 90 mm outside diameter, 45 mm overall width, open closure type, and a weight of 1.44 lbs, making it ideal for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text