Motion
RNA6914-ZW
Needle Roller Bearing - 80 mm Bore, 100 mm OD, 54 mm Width, Open
Mi Item #00128442
MFR #RNA6914-ZW
Price$394.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 80 mm Bore, 100 mm OD, 54 mm Width, Open
Mi Item #00128442
MFR #RNA6914-ZW

Mfr description
RNA6914-ZW-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$394.97/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    54 mm
  • Precision Rating
    Not Rated
  • Weight
    2.26 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA6914-ZW Needle Roller Bearing features a 80 mm bore diameter, 100 mm outside diameter, 54 mm overall width, open closure type, and a weight of 2.26 lbs, making it ideal for industrial transmission assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    5500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    29000 lbf
  • Radial Static Load Capacity
    60000 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802845013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)