Motion
RNA 6914

SKF
RNA 6914

Needle Roller Bearing - 80 mm Bore, 100 mm OD, 54 mm Width
Mi Item #00128443
MFR #RNA 6914
Price$560.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 6914

Needle Roller Bearing - 80 mm Bore, 100 mm OD, 54 mm Width
Mi Item #00128443
MFR #RNA 6914

Mfr description
RNA 6914 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.93/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Outside Diameter  
    100 mm
  • Overall Width  
    54 mm
  • Weight
    1.89 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Sheet Steel
  • Dynamic Load Capacity
    32822 lbf
  • Finish Coating
    Uncoated
  • Long Description
    The RNA 6914 Needle Roller Bearing features a 80 mm bore diameter, 100 mm outside diameter, 54 mm overall width, and a weight of 1.89 lbs, ideal for heavy-duty equipment.
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Max Rpm
    5600 rpm
  • Number Of Rows
    2
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    32822 lbf
  • Radial Static Load Capacity
    64071 lbf
  • Series
    RNA
  • Static Load Capacity
    64071 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)