Motion
RNA6915-ZW
Needle Roller Bearing - 85 mm Bore, 105 mm OD, 54 mm Width, Open
MI ITEM #00128447
MFR #RNA6915-ZW
List Price$634.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 85 mm Bore, 105 mm OD, 54 mm Width, Open
MI ITEM #00128447
MFR #RNA6915-ZW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$634.41/each for your price

Overview

Mfr description
RNA6915-ZW-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    2
  • Radial Dynamic Load Capacity
    29000 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    62000 lbf
  • Max Rpm
    5000 rpm
  • Flanges
    With Flanges
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4012802623048
  • Weight
    2.47 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA6915-ZW Needle Roller Bearing features a 85 mm bore diameter, 105 mm outside diameter, 54 mm overall width, open closure type, and a weight of 2.47 lbs, making it ideal for demanding equipment.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text