Motion
RNA6915A
Needle Roller Bearing - 85 mm Bore, 105 mm OD, 54 mm Width, Open
MI ITEM #00128449
MFR #RNA6915A
List Price$772.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 85 mm Bore, 105 mm OD, 54 mm Width, Open
MI ITEM #00128449
MFR #RNA6915A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$772.12/each for your price

Overview

Mfr description
RNA 6915 A BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    32100 lbf
  • Radial Static Load Capacity
    69200 lbf
  • Max Rpm
    5000 rpm
  • Flanges
    With Flanges
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • UPC_NO
    605790193231
  • Weight
    2.21 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA6915A Needle Roller Bearing features a 85 mm bore diameter, 105 mm outside diameter, 54 mm overall width, open closure type, and a weight of 2.21 lbs, making it ideal for heavy-duty systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text