Motion
RNA6916-ZW
Needle Roller Bearing - 90 mm Bore, 110 mm OD, 54 mm Width, Open
Mi Item #00128452
MFR #RNA6916-ZW
Price$725.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 90 mm Bore, 110 mm OD, 54 mm Width, Open
Mi Item #00128452
MFR #RNA6916-ZW

Mfr description
RNA6916-ZW-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$725.73/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    54 mm
  • Precision Rating
    Not Rated
  • Weight
    2.61 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA6916-ZW Needle Roller Bearing features a 90 mm bore diameter, 110 mm outside diameter, 54 mm overall width, open closure type, and a weight of 2.61 lbs, making it suitable for heavy-duty industrial machinery.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4900 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    30500 lbf
  • Radial Static Load Capacity
    67000 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802703221
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)