Motion
RNA6917-ZW
Needle Roller Bearing - 100 mm Bore, 120 mm OD, 63 mm Width, Open
MI ITEM #00128458
MFR #RNA6917-ZW
Price$658.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 100 mm Bore, 120 mm OD, 63 mm Width, Open
MI ITEM #00128458
MFR #RNA6917-ZW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$658.10/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    63 mm
  • Precision Rating
    Not Rated
  • Weight
    3.17 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA6917-ZW Needle Roller Bearing features a 100 mm bore diameter, 120 mm outside diameter, 63 mm overall width, open closure type, and a weight of 3.17 lbs, making it ideal for industrial equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    2
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    37500 lbf
  • Radial Static Load Capacity
    90000 lbf
  • Roller Type
    Needle Roller
  • Series
    RNA
  • UPC_NO
    4012802703115

Overview

Mfr description
RNA6917-ZW-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text