Motion
RNA 6917

SKF
RNA 6917

Needle Roller Bearing - 100 mm Bore, 120 mm OD, 63 mm Width, Open
Mi Item #00128459
MFR #RNA 6917
Price$1,271.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
RNA 6917

Needle Roller Bearing - 100 mm Bore, 120 mm OD, 63 mm Width, Open
Mi Item #00128459
MFR #RNA 6917

Mfr description
RNA 6917 SUPPORT ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,271.19/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    120 mm
  • Overall Width  
    63 mm
  • Precision Rating
    Not Rated
  • Weight
    2.77 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA 6917 Needle Roller Bearing features a 100 mm bore diameter, 120 mm outside diameter, 63 mm overall width, open closure type, and a weight of 2.77 lbs, making it suitable for demanding systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577117366
  • Max Rpm
    4500 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    Two
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    165 kN
  • Radial Static Load Capacity
    425 kN
  • Series
    RNA 69
  • UPC_NO
    7316577117366
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)