Motion
RNA6918-ZW
Needle Roller Bearing - 105 mm Bore, 125 mm OD, 63 mm Width, Open
MI ITEM #00128463
MFR #RNA6918-ZW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 105 mm Bore, 125 mm OD, 63 mm Width, Open
MI ITEM #00128463
MFR #RNA6918-ZW

Mfr description
RNA6918-ZW-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    63 mm
  • Precision Rating
    Not Rated
  • Weight
    3.51 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The RNA6918-ZW Needle Roller Bearing features a 105 mm bore diameter, 125 mm outside diameter, 63 mm overall width, open closure type, and a weight of 3.51 lbs, making it ideal for heavy-duty equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    4300 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    38500 lbf
  • Radial Static Load Capacity
    96000 lbf
  • Series
    RNA
  • UPC_NO
    4047643205139

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)