Motion
RNA6919-ZW
Needle Roller Bearing - 110 mm Bore, 130 mm OD, 63 mm Width, Open
MI ITEM #00128467
MFR #RNA6919-ZW
List Price$1,035.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 110 mm Bore, 130 mm OD, 63 mm Width, Open
MI ITEM #00128467
MFR #RNA6919-ZW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,035.02/each for your price

Overview

Mfr description
RNA6919-ZW-XL

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    2
  • Radial Dynamic Load Capacity
    39000 lbf
  • Operating Temperature Range
    -20 to +120 °C
  • Cage Material
    Steel
  • Radial Static Load Capacity
    99000 lbf
  • Max Rpm
    4100 rpm
  • Flanges
    With Flanges
  • Series
    RNA
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4047643205122
  • Weight
    3.85 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The RNA6919-ZW Needle Roller Bearing features a 110 mm bore diameter, 130 mm outside diameter, 63 mm overall width, open closure type, and a weight of 3.85 lbs, making it suitable for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text