Motion
NK10/12
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 12 mm Width, Open
Mi Item #00128474
MFR #NK10/12
Price$27.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 10 mm Bore, 17 mm OD, 12 mm Width, Open
Mi Item #00128474
MFR #NK10/12

Mfr description
NK 10/12 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.45/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    12 mm
  • Precision Rating
    Not Rated
  • Weight
    0.03 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK10/12 Needle Roller Bearing features a 10 mm bore diameter, 17 mm outside diameter, 12 mm overall width, open closure type, and a weight of 0.03 lbs, making it ideal for precision devices.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    39000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1210 lbf
  • Radial Static Load Capacity
    1450 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790209437
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)