Motion
NK10/16-TV-XL

INA (SCHAEFFLER)
NK10/16-TV-XL

Needle Roller Bearing - 10 mm Bore, 17 mm OD, 16 mm Width
MI ITEM #00128475
MFR #NK10/16-TV-XL
Price$29.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
NK10/16-TV-XL

Needle Roller Bearing - 10 mm Bore, 17 mm OD, 16 mm Width
MI ITEM #00128475
MFR #NK10/16-TV-XL

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.58/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm
  • Outside Diameter  
    17 mm
  • Overall Width  
    16 mm
  • Weight
    0.029 lbs

Details

  • Bore Type
    Straight
  • Long Description
    The NK10/16-TV-XL Needle Roller Bearing features a 10 mm bore diameter, 17 mm outside diameter, 16 mm overall width, and weighs 0.029 lbs, making it ideal for small gear and shaft assemblies.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NK10/16-TV-XL
  • Manufacturer Product Page
  • Max Rpm
    29500 rpm
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    7000 N
  • Radial Static Load Capacity
    7800 N

Overview

Mfr description
NK10/16-TV-XL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text