Motion
NK12/16
Needle Roller Bearing - 12 mm Bore, 19 mm OD, 16 mm Width, Open
MI ITEM #00128484
MFR #NK12/16
Price$46.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 19 mm OD, 16 mm Width, Open
MI ITEM #00128484
MFR #NK12/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.76/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK12/16 Needle Roller Bearing features a 12 mm bore diameter, 19 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.035 lbs, making it ideal for machinery systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    25000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2020 lbf
  • Radial Static Load Capacity
    2470 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • UPC_NO
    4047643204910

Overview

Mfr description
NK12/16-XL NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text