Motion
NK 12/16

SKF
NK 12/16

Needle Roller Bearing - 12 mm Bore, 19 mm OD, 16 mm Width, Open
MI ITEM #00128485
MFR #NK 12/16
Price$55.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 12/16

Needle Roller Bearing - 12 mm Bore, 19 mm OD, 16 mm Width, Open
MI ITEM #00128485
MFR #NK 12/16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$55.02/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NK 12/16 Needle Roller Bearing features a 12 mm bore diameter, 19 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.05 lbs, making it suitable for precision systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577611871
  • Max Rpm
    30000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    9.13 kN
  • Radial Static Load Capacity
    12 kN
  • Series
    NK
  • UPC_NO
    7316577611871

Overview

Mfr description
NK 12/16 SUPPORT ROLLER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text