Motion
NK12/16
Needle Roller Bearing - 12 mm Bore, 19 mm OD, 16 mm Width, Open
Mi Item #00128486
MFR #NK12/16
Price$29.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 12 mm Bore, 19 mm OD, 16 mm Width, Open
Mi Item #00128486
MFR #NK12/16

Mfr description
NK 12/16 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.18/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    19 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    37000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    1520 lbf
  • Radial Static Load Capacity
    2030 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790209468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)