Motion
NK14/16
Needle Roller Bearing - 14 mm Bore, 22 mm OD, 16 mm Width, Open
Mi Item #00128489
MFR #NK14/16
Price$46.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 14 mm Bore, 22 mm OD, 16 mm Width, Open
Mi Item #00128489
MFR #NK14/16

Mfr description
NK14/16-XL PRECISION NEEDLE BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.65/each

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK14/16 Needle Roller Bearing features a 14 mm bore diameter, 22 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.06 lbs, making it suitable for small mechanical assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    24000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2270 lbf
  • Radial Static Load Capacity
    2600 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • UPC_NO
    4012802733396

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)