Motion
NK 14/20
Needle Roller Bearing - 14 mm Bore, 22 mm OD, 20 mm Width, Open
Mi Item #00128494
MFR #NK 14/20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 14 mm Bore, 22 mm OD, 20 mm Width, Open
Mi Item #00128494
MFR #NK 14/20

Mfr description
NK 14/20 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    14 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    20 mm
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Manufacturer Upc Number
    035373085378
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    14500 N
  • Radial Static Load Capacity
    15600 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)