Motion
NK 14/20

SKF
NK 14/20

Needle Roller Bearing - 14 mm Bore, 22 mm OD, 20 mm Width, Open
MI ITEM #00128495
MFR #NK 14/20
Your Price$53.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 14/20

Needle Roller Bearing - 14 mm Bore, 22 mm OD, 20 mm Width, Open
MI ITEM #00128495
MFR #NK 14/20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$53.84/each(List $61.91)

Overview

Mfr description
NK 14/20 NEEDLE BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    12.8 kN
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    16.6 kN
  • Max Rpm
    28000 rpm
  • Flanges
    No Flange
  • Series
    NK
  • Lubrication Hole Type
    Hole on Outer Ring
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    7316577012494
  • UPC_NO
    7316577012494
  • Weight
    0.07 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK 14/20 Needle Roller Bearing features a 14 mm bore diameter, 22 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.07 lbs, making it ideal for industrial applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text