Motion
NK15/16
Needle Roller Bearing - 15 mm Bore, 23 mm OD, 16 mm Width, Open
Mi Item #00128500
MFR #NK15/16
Price$34.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 23 mm OD, 16 mm Width, Open
Mi Item #00128500
MFR #NK15/16

Mfr description
NK15/16-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.49/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    23 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK15/16 Needle Roller Bearing features a 15 mm bore diameter, 23 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.06 lbs, making it suitable for precision equipment.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    23000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2410 lbf
  • Radial Static Load Capacity
    2850 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • UPC_NO
    4012802307627
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)