Motion
NK15/16A
Needle Roller Bearing - 15 mm Bore, 23 mm OD, 16 mm Width, Open
MI ITEM #00128502
MFR #NK15/16A
Price$36.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 15 mm Bore, 23 mm OD, 16 mm Width, Open
MI ITEM #00128502
MFR #NK15/16A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36.94/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    23 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.05 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK15/16A Needle Roller Bearing features a 15 mm bore diameter, 23 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.05 lbs, making it suitable for precision applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    24000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    2790 lbf
  • Radial Static Load Capacity
    3370 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790205156

Overview

Mfr description
NKJ5/16A SOLID RACE CAGED BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text