Motion
NK 15/20

SKF
NK 15/20

Needle Roller Bearing - 15 mm Bore, 23 mm OD, 20 mm Width, Open
MI ITEM #00128506
MFR #NK 15/20
Your Price$49.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 15/20

Needle Roller Bearing - 15 mm Bore, 23 mm OD, 20 mm Width, Open
MI ITEM #00128506
MFR #NK 15/20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.16/each(List $56.54)

Overview

Mfr description
NK 15/20 NEEDLE BRG

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Bearing Material
    Steel
  • Radial Dynamic Load Capacity
    13.8 kN
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    18.3 kN
  • Max Rpm
    26000 rpm
  • Flanges
    No Flange
  • Series
    NK
  • Lubrication Hole Type
    Hole on Outer Ring
  • Precision Rating
    Not Rated
  • Manufacturer Upc Number
    7316577117878
  • UPC_NO
    7316577117878
  • Weight
    0.08 lbs
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK 15/20 Needle Roller Bearing features a 15 mm bore diameter, 23 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.08 lbs, making it ideal for precision assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text