Motion
NK 18/16

SKF
NK 18/16

Needle Roller Bearing - 18 mm Bore, 26 mm OD, 16 mm Width, Open
Mi Item #00128531
MFR #NK 18/16
Price$52.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 18/16

Needle Roller Bearing - 18 mm Bore, 26 mm OD, 16 mm Width, Open
Mi Item #00128531
MFR #NK 18/16

Mfr description
NK 18/16 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.87/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NK 18/16 Needle Roller Bearing features a 18 mm bore diameter, 26 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.07 lbs, making it ideal for compact mechanical systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577012531
  • Max Rpm
    24000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    12.8 kN
  • Radial Static Load Capacity
    17.6 kN
  • Series
    NK
  • UPC_NO
    7316577012531
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)