Motion
NK18/20
Needle Roller Bearing - 18 mm Bore, 26 mm OD, 20 mm Width, Open
Mi Item #00128535
MFR #NK18/20
Price$63.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 18 mm Bore, 26 mm OD, 20 mm Width, Open
Mi Item #00128535
MFR #NK18/20

Mfr description
NK18/20-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.94/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK18/20 Needle Roller Bearing features a 18 mm bore diameter, 26 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.08 lbs, making it ideal for compact systems.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    21000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3550 lbf
  • Radial Static Load Capacity
    4950 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • UPC_NO
    4047643156196
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)