Motion
NK 18/20

SKF
NK 18/20

Needle Roller Bearing - 18 mm Bore, 26 mm OD, 20 mm Width, Open
Mi Item #00128536
MFR #NK 18/20
Price$68.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 18/20

Needle Roller Bearing - 18 mm Bore, 26 mm OD, 20 mm Width, Open
Mi Item #00128536
MFR #NK 18/20

Mfr description
NK 18/20 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$68.71/each

Specifications

Dimensions

  • Bore Diameter  
    18 mm
  • Outside Diameter  
    26 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NK 18/20 Needle Roller Bearing features a 18 mm bore diameter, 26 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.08 lbs, making it suitable for compact systems.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577117908
  • Max Rpm
    24000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    16.1 kN
  • Radial Static Load Capacity
    23.6 kN
  • Series
    NK
  • UPC_NO
    7316577117908
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)