Motion
NK19/16
Needle Roller Bearing - 19 mm Bore, 27 mm OD, 16 mm Width, Open
MI ITEM #00128540
MFR #NK19/16
Your Price$42.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 19 mm Bore, 27 mm OD, 16 mm Width, Open
MI ITEM #00128540
MFR #NK19/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$42.38/each(List $58.48)

Overview

Mfr description
NK19/16 PRECISION NEEDLE BEARING

Specifications

  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Radial Dynamic Load Capacity
    2900 lbf
  • Operating Temperature Range
    -22 to 248 °F
  • Cage Material
    Steel
  • Radial Static Load Capacity
    3900 lbf
  • Max Rpm
    21000 rpm
  • Flanges
    With Flanges
  • Series
    NK
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Precision Rating
    Not Rated
  • UPC_NO
    4047643136280
  • Weight
    0.08 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK19/16 Needle Roller Bearing features a 19 mm bore diameter, 30 mm outside diameter, 20 mm overall width, and a weight of 0.056 lbs, making it suitable for industrial assemblies.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text