Motion
NK 19/16

SKF
NK 19/16

Needle Roller Bearing - 19 mm Bore, 27 mm OD, 16 mm Width, Open
Mi Item #00128541
MFR #NK 19/16
Price$58.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 19/16

Needle Roller Bearing - 19 mm Bore, 27 mm OD, 16 mm Width, Open
Mi Item #00128541
MFR #NK 19/16

Mfr description
NK 19/16 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$58.08/each

Specifications

Dimensions

  • Bore Diameter  
    19 mm
  • Outside Diameter  
    27 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.07 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NK 19/16 Needle Roller Bearing features a 19 mm bore diameter, 27 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.07 lbs, making it ideal for compact equipment.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577117915
  • Max Rpm
    24000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    13.4 kN
  • Radial Static Load Capacity
    19 kN
  • Series
    NK
  • UPC_NO
    7316577117915
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)