Motion
NK19/16A
Needle Roller Bearing - 19 mm Bore, 27 mm OD, 16 mm Width, Open
MI ITEM #00128542
MFR #NK19/16A
Your Price$43.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 19 mm Bore, 27 mm OD, 16 mm Width, Open
MI ITEM #00128542
MFR #NK19/16A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$43.54/each(List $50.07)

Overview

Mfr description
NK19/16A BRG

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Bore Type
    Straight
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    14.1 kN
  • Cage Material
    Steel
  • Radial Static Load Capacity
    19 kN
  • Material
    High Carbon Chrome Steel
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    NK19/16A
  • Product Type
    Needle Roller Bearings
  • Long Description
    The NK19/16A Needle Roller Bearing features a 19 mm bore diameter, 27 mm outside diameter, 16 mm overall width, and an open closure design, making it suitable for compact mechanical systems.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text