Motion
RNA22/8.2RS

JTEKT KOYO (NRB)
RNA22/8.2RS

Crowned Yoke Roller - 24 mm Roller Diameter, 12 mm Bore, 11.80 mm Roller Width, Sealed
MI ITEM #00128545
MFR #RNA22/8.2RS
List Price$51.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
RNA22/8.2RS

Crowned Yoke Roller - 24 mm Roller Diameter, 12 mm Bore, 11.80 mm Roller Width, Sealed
MI ITEM #00128545
MFR #RNA22/8.2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.36/each for your price

Overview

Mfr description
RNA22/8.2RS BRG

Specifications

  • Roller Shape
    Crowned
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    -25 to +225 °F
  • Radial Dynamic Load Capacity
    1510 lbf
  • Radial Static Load Capacity
    1370 lbf
  • Max Rpm
    11000 rpm
  • Lubrication Hole Location
    None
  • Finish Coating
    Uncoated
  • Standards Met
    ISO 281, ISO 6278
  • UPC_NO
    605790205767
  • Weight
    0.07 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text