Motion
NK 22/20

SKF
NK 22/20

Needle Roller Bearing - 22 mm Bore, 30 mm OD, 20 mm Width, Open
Mi Item #00128580
MFR #NK 22/20
Price$126.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 22/20

Needle Roller Bearing - 22 mm Bore, 30 mm OD, 20 mm Width, Open
Mi Item #00128580
MFR #NK 22/20

Mfr description
NK 22/20 NEEDLE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.76/each

Specifications

Dimensions

  • Bore Diameter  
    22 mm
  • Outside Diameter  
    30 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NK 22/20 Needle Roller Bearing features a 22 mm bore diameter, 30 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.09 lbs, making it ideal for compact equipment.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577118066
  • Max Rpm
    20000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    17.9 kN
  • Radial Static Load Capacity
    29 kN
  • Series
    NK
  • UPC_NO
    7316577118066
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)