Motion
NK 24/16

SKF
NK 24/16

Needle Roller Bearing - 24 mm Bore, 32 mm OD, 16 mm Width, Open
MI ITEM #00128585
MFR #NK 24/16
Price$75.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NK 24/16

Needle Roller Bearing - 24 mm Bore, 32 mm OD, 16 mm Width, Open
MI ITEM #00128585
MFR #NK 24/16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$75.98/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.08 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NK 24/16 Needle Roller Bearing features a 24 mm bore diameter, 32 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.08 lbs, making it suitable for mechanical applications.
  • Lubrication Hole Type
    Hole on Outer Ring
  • Manufacturer Upc Number
    7316577119391
  • Max Rpm
    19000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    One
  • Operating Temperature Range
    Maximum of +250 °F °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    15.4 kN
  • Radial Static Load Capacity
    24.5 kN
  • Series
    NK
  • UPC_NO
    7316577119391

Overview

Mfr description
NK 24/16 NEEDLE BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text