Motion
NK24/20A
Needle Roller Bearing - 24 mm Bore, 32 mm OD, 20 mm Width, Open
MI ITEM #00128591
MFR #NK24/20A
Price$44.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 24 mm Bore, 32 mm OD, 20 mm Width, Open
MI ITEM #00128591
MFR #NK24/20A

Mfr description
NK 24/20 A BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.29/each

Specifications

Dimensions

  • Bore Diameter  
    24 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.10 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK24/20A Needle Roller Bearing features a 24 mm bore diameter, 32 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.10 lbs, making it ideal for transmission applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    18000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4340 lbf
  • Radial Static Load Capacity
    6810 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790196645

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)