Motion
NK25/20
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width, Open
Mi Item #00128601
MFR #NK25/20
Price$70.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 33 mm OD, 20 mm Width, Open
Mi Item #00128601
MFR #NK25/20

Mfr description
NK25/20-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$70.35/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    33 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK25/20 Needle Roller Bearing features a 25 mm bore diameter, 38 mm outside diameter, 30 mm overall width, and a weight of 0.092 lbs, making it ideal for industrial use.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    17000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4250 lbf
  • Radial Static Load Capacity
    6900 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • UPC_NO
    4012802219470
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)