Motion
NK26/16
Needle Roller Bearing - 26 mm Bore, 34 mm OD, 16 mm Width, Open
MI ITEM #00128606
MFR #NK26/16
Price$49.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 26 mm Bore, 34 mm OD, 16 mm Width, Open
MI ITEM #00128606
MFR #NK26/16

Mfr description
NK26/16-XL
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.88/each

Specifications

Dimensions

  • Bore Diameter  
    26 mm
  • Outside Diameter  
    34 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.09 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    With Flanges
  • Long Description
    The NK26/16 Needle Roller Bearing features a 26 mm bore diameter, 34 mm outside diameter, 16 mm overall width, open closure type, and a weight of 0.09 lbs, making it suitable for compact transmission assemblies.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Max Rpm
    16000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Operating Temperature Range
    -22 to 248 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    3450 lbf
  • Radial Static Load Capacity
    5300 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Type Of Bearing
    Machined Needle Roller Bearing
  • UPC_NO
    4012802701326

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)