Motion
NK28/30ASR1

JTEKT KOYO (NRB)
NK28/30ASR1

Needle Roller Bearing - 28 mm Bore, 37 mm OD, 30 mm Width, Sealed
MI ITEM #00128623
MFR #NK28/30ASR1
Price$71.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JTEKT KOYO (NRB)
NK28/30ASR1

Needle Roller Bearing - 28 mm Bore, 37 mm OD, 30 mm Width, Sealed
MI ITEM #00128623
MFR #NK28/30ASR1

Mfr description
NK 28/30 ASR1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.91/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Outside Diameter  
    37 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.20 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Sealed
  • Flanges
    With Flanges
  • Long Description
    The NK28/30ASR1 Needle Roller Bearing features a 28 mm bore diameter, 37 mm outside diameter, 30 mm overall width, sealed closure type, and a weight of 0.20 lbs, making it ideal for protected applications.
  • Lubrication Hole Type
    Lubrication Groove & Hole
  • Lubrication Type
    Rust Preventative
  • Max Rpm
    16000 rpm
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Number Of Rows
    1
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    6520 lbf
  • Radial Static Load Capacity
    12100 lbf
  • Roller Type
    Needle Roller
  • Series
    NK
  • Standards Met
    DIN 617, ISO 1206, ISO 5753, ISO 582
  • Type Of Bearing
    Heavy-duty Needle Roller Bearing
  • UPC_NO
    605790201165

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)